Motion
MT1817479
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 11.2 mm Drill Bit Size, 128 mm Flute Length, 195 mm Overall Length
MI ITEM #00956970
MFR #MT1817479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 11.2 mm Drill Bit Size, 128 mm Flute Length, 195 mm Overall Length
MI ITEM #00956970
MFR #MT1817479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17479 1317 11.20MM TAPER LEN DRL

Specifications

  • Drill Bit Size
    11.2 mm
  • Flute Length
    128 mm
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    195 mm
  • Coolant Delivery
    External
  • Series
    1317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text