Motion
MT1817498
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 16 mm Drill Bit Size, 149 mm Flute Length, 227 mm Overall Length
MI ITEM #00957093
MFR #MT1817498
List Price$120.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1317 Series, High Speed Steel Material, 16 mm Drill Bit Size, 149 mm Flute Length, 227 mm Overall Length
MI ITEM #00957093
MFR #MT1817498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.11/each for your price

Overview

Mfr description
17498 1317 16.00 TAPER LEN DRL

Specifications

  • Drill Bit Size
    16 mm
  • Flute Length
    149 mm
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    227 mm
  • Coolant Delivery
    External
  • Series
    1317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text