Motion
SI 5083
Nuva-Sil Silicone Sealant - Transparent, Acetoxy Base, Cartridge, 200 ml, 24 hr Cure Time, Form: Paste
Mi Item #00957208
MFR #SI 5083
Price$320.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nuva-Sil Silicone Sealant - Transparent, Acetoxy Base, Cartridge, 200 ml, 24 hr Cure Time, Form: Paste
Mi Item #00957208
MFR #SI 5083

Mfr description
229524 17528 5083 NUVA-SIL 300ML CQ/BN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.30/each

Specifications

Dimensions

  • Package Size
    200 ml
  • Weight
    0.86 lbs

Details

  • Application
    Gaskets, Potting, Sealing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Cartridge
  • UPC_NO
    079340175280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)