Motion
426
Prism Cyanoacrylate Adhesive - Black, 300 g, Cartridge, Liquid, 24 hr Cure Time
Mi Item #00957212
MFR #426
Price$401.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Black, 300 g, Cartridge, Liquid, 24 hr Cure Time
Mi Item #00957212
MFR #426

Mfr description
219289 17529 426 PRISM 300 GR CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$401.20/each

Specifications

Dimensions

  • Container Size
    5.67 g, 0.20 oz
  • Package Size
    300 g
  • Weight
    0.80 lbs

Details

  • Application
    Metal
  • Color
    Black
  • Cure Time
    24 hr
  • Fixture Time
    10 min
  • Full Cure
    24 hr
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Removable With
    Heat
  • Substrate
    Metal
  • Threadlocker Classification
    High Strength
  • Threadlocker Color
    Red
  • Threadlocker Container
    Tube
  • Threadlocker Disassembly
    Heat Required
  • Threadlocker Strength
    High
  • Type
    High Strength
  • UPC_NO
    079340175297
  • Viscosity
    14,000 (Brookfield) cP
  • Volume Capacity
    6 mL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)