Motion
17720
Oil Seal - Solid, 1.750 in Shaft Dia., 3.062 in OD, 0.485 in Overall Width, DST75 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #00958085
MFR #17720
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.750 in Shaft Dia., 3.062 in OD, 0.485 in Overall Width, DST75 Design, Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #00958085
MFR #17720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.28/each

Specifications

Dimensions

  • Outside Diameter
    3.062 in
  • Overall Width
    0.485 in
  • Shaft Diameter
    1.750 in
  • Weight
    0.31 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Compatible Wear Sleeves
    99172;99174;99175;99180;99827;99828
  • Construction Description
    Oil seal, two lips facing opposite direction
  • Design Type
    DST75
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311886277
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Axles, transfer cases

Overview

Mfr description
17720 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought