Motion
401
Prism Cyanoacrylate Adhesive - Transparent, 2 kg, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00958141
MFR #401
List Price$2,418.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 2 kg, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00958141
MFR #401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$2,418.40/each for your price

Overview

Mfr description
229586 17738 401 PRISM 2 KG BO

Specifications

  • Package Type
    Bottle
  • Package Size
    2 kg
  • Cure Time
    24 hr
  • Viscosity
    110 (Cone and Plate) cP, 120 (Brookfield) cP
  • Color
    Transparent
  • UPC_NO
    079340177383
  • Weight
    4.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text