Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 1.772 in Shaft Dia., 2.835 in OD, 0.228 in Overall Width, J2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #00958261
MFR #17792

Mfr description
17792 OIL SEAL
  • Metal-Cased
  • Single-Lip
  • Spring-Loaded
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.835 in
  • Overall Width
    0.228 in
  • Shaft Diameter
    1.772 in
  • Weight
    0.42 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    J2 Design
  • Design Type
    J2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311019316
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)