Motion
AA 3491
Acrylic Adhesive - 1 L, Bottle
Mi Item #00958933
MFR #AA 3491
Price$600.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
Mi Item #00958933
MFR #AA 3491

Mfr description
142886 17944 3491 UV OPTCL CL 1 LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$600.32/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    1450 psi
  • Specific Gravity
    1.03

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Fixture Time
    12 s
  • Material Comp
    Glass, Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340179448
  • Viscosity
    1,100 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)