Motion
FC51-1/2
Adjustable Pressure Compensated Flow Control Valve—Top Port—Flow Range (GPM): 0 to 16
Mi Item #00959134
MFR #FC51-1/2
Price$174.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Pressure Compensated Flow Control Valve—Top Port—Flow Range (GPM): 0 to 16
Mi Item #00959134
MFR #FC51-1/2

Mfr description
FC-51 1/2" FLOW CONTROL
  • Diamond honed spool bore provides consistent spool fit with low leakage
  • Every FC is tested for shutoff, maximum flow and pressure compensation
  • Standard 3-port allows for pressure compensated flow out of two ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.61/each

Specifications

Dimensions

  • Height
    4
  • Length
    8.8
  • Width
    8.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)