Motion
FCR51-1/2
Adjustable Pressure Compensated Flow Control Valve—Top Port—Adjustable Pressure Relief—Flow Range (GPM): 0 to 16
Mi Item #00959158
MFR #FCR51-1/2
Price$184.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Pressure Compensated Flow Control Valve—Top Port—Adjustable Pressure Relief—Flow Range (GPM): 0 to 16
Mi Item #00959158
MFR #FCR51-1/2

Mfr description
FCR-51 1/2" FLOW CONTROL
  • Diamond honed spool bore provides consistent spool fit with low leakage
  • Every FC is tested for shutoff, maximum flow and pressure compensation
  • Standard 3-port allows for pressure compensated flow out of two ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.41/each

Specifications

Dimensions

  • Height
    4.35
  • Length
    6.6
  • Width
    9.35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)