Motion
18014
Extreme Pressure Anti-Seize Lubricant - 12-1/2 oz, Aerosol, Color: Silver
MI ITEM #00959256
MFR #18014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 12-1/2 oz, Aerosol, Color: Silver
MI ITEM #00959256
MFR #18014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
18014 16 OZ AEROSOL

Specifications

  • Type
    Extreme Pressure
  • Container Type
    Aerosol
  • Container Size
    12-1/2 oz
  • Water Resistance
    Non-Water Resistant
  • Composition
    Aluminum, Copper, Graphite, Isobutane, Petroleum, Propane, n-Butane
  • Color
    Silver
  • Temperature Range
    Maximum of +2000 °F
  • Anti-Seize Type
    Compound
  • Application
    All nuts and bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, and more. They are used in steel mills, foundries, oil refineries, chemical plants, construction and farm equipment, autos, trucks (fleet maintenance), electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, and machine shops
  • Max Operating Temperature
    2000 °F
  • Working Temperature
    2000 °F
  • Width
    2.6900 in
  • Base Material
    Aluminum, Copper, Graphite Based

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text