1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
14DSD32WC
Across the Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #
00959283
MFR #
14DSD32WC
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 14DSD32WC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
14DSD32WC
Across the Line NEMA Motor Starter - Three Phase, 3 Pole, 575 V
Mi Item #
00959283
MFR #
14DSD32WC
Mfr description
14DSD32WC STARTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Enclosure Type
NEMA 4/4X
Horsepower Rating Normal Duty
5 hp @ 460 V
Number Of Poles
3
Phase
Three Phase
Voltage
575 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items