Motion
18018
Extreme Pressure Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #00959295
MFR #18018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Silver
MI ITEM #00959295
MFR #18018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18018 1 LB BRUSH TOP

Specifications

  • Type
    Extreme Pressure
  • Container Size
    1 lb
  • Water Resistance
    Non-Water Resistant
  • Composition
    Aluminum, Copper, Graphite, Isobutane, Petroleum, Propane, n-Butane
  • Color
    Silver
  • Temperature Range
    Maximum of +2000 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text