Motion
MO-LITH NO. 2 35LB PAIL

LUBRIPLATE LUBRICANTS CO
MO-LITH NO. 2 35LB PAIL

MO-LITH NO. 2 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Gray Color, Not Food Grade, Water Resistant
Mi Item #00959433
MFR #MO-LITH NO. 2 35LB PAIL
Price$536.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MO-LITH NO. 2 35LB PAIL

MO-LITH NO. 2 Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Gray Color, Not Food Grade, Water Resistant
Mi Item #00959433
MFR #MO-LITH NO. 2 35LB PAIL

Mfr description
MO-LITH NO.2 35 LB PAIL
  • Primary friction barrier lubricant
  • Non-corrosive
  • High water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.14/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Primary friction barrier lubricant
  • Base Type
    Lithium
  • Certification
    ISO
  • Color
    Gray
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    177°C/350 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215518005
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    Mo-Lith No. 2
  • Type
    Extreme Pressure
  • UPC_NO
    089215518005
  • Viscosity
    112
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)