Motion
L0180-040
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 430 lb Size, Drum Container, Gray Color, Not Food Grade, Water Resistant
MI ITEM #00959472
MFR #L0180-040
Price$7,589.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 2 NLGI Grade, 430 lb Size, Drum Container, Gray Color, Not Food Grade, Water Resistant
MI ITEM #00959472
MFR #L0180-040

Mfr description
MO-LITH NO.2 430 LB DRUM
  • Primary friction barrier lubricant
  • Non-corrosive
  • High water resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,589.39/each

Specifications

Dimensions

  • Container Size
    430 lb
  • NLGI Grade
    2
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr
  • Weight
    465.00 lbs

Details

  • Application
    Primary friction barrier lubricant
  • Base Type
    Lithium
  • Color
    Gray
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Drum
  • Dropping Point
    177°C/350 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215418015
  • Oil Type
    Mineral
  • Package Qty
    1
  • Type
    Extreme Pressure
  • Viscosity
    112
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)