1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
22FSF32BA
Reversing NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00959506
MFR #
22FSF32BA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 22FSF32BA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
22FSF32BA
Reversing NEMA Motor Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00959506
MFR #
22FSF32BA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
22FSF32BA STARTER
Specifications
Phase
Three Phase
Number Of Poles
3
Voltage
575 V
Horsepower Rating Normal Duty
20 hp @ 460 V
Enclosure Type
NEMA 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data