Motion
MT1218100
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #00959897
MFR #MT1218100
Your Price$104.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #00959897
MFR #MT1218100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$104.04/each(List $119.65)

Overview

Mfr description
18100 8030 HSS DRL SET 2HD 21PCS.

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    3/8 in
  • Increments
    1/64 in
  • Material
    HSS Black Oxide
  • Number Of Pieces
    21
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text