Motion
MT1218101
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
Mi Item #00959906
MFR #MT1218101
Price$164.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
Mi Item #00959906
MFR #MT1218101

Mfr description
18101 #5HD 1/16-1/2 SET BY 64THS 29PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.17/each

Specifications

Dimensions

  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Material
    HSS Black Oxide
  • Number Of Pieces
    29
  • Point Angle
    118 °
  • Series
    8030
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)