Motion
MT1218102
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #00959913
MFR #MT1218102
Your Price$112.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #00959913
MFR #MT1218102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.76/each(List $129.68)

Overview

Mfr description
18102 #6HD 1/16-1/2 DRIL SET BY 32NDS

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/32 in
  • Material
    HSS Black Oxide
  • Number Of Pieces
    15
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text