Motion
MT1218103
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
Mi Item #00959919
MFR #MT1218103
Price$138.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
Mi Item #00959919
MFR #MT1218103

Mfr description
18103 #8HD 1-60 DRILL SET W/CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.81/each

Specifications

Dimensions

  • Largest Drill Bit Size
    #60
  • Smallest Drill Bit Size
    #1

Details

  • Coolant Delivery
    External
  • Material
    HSS Black Oxide
  • Number Of Pieces
    60
  • Point Angle
    118 °
  • Series
    8030
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)