Motion
MT1218104
MORSE® Cutting Tools Jobber Length Drill Bit Set - 8030 Series, High Speed Steel Material, A LTR Smallest Drill Bit Size, Z LTR Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
MI ITEM #00959925
MFR #MT1218104
Your Price$174.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Jobber Length Drill Bit Set - 8030 Series, High Speed Steel Material, A LTR Smallest Drill Bit Size, Z LTR Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
MI ITEM #00959925
MFR #MT1218104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$174.38/each(List $200.53)

Overview

Mfr description
18104 8030 HSS DRL SET 15HD A-Z

Specifications

  • Smallest Drill Bit Size
    A LTR
  • Largest Drill Bit Size
    Z LTR
  • Increments
    LTR
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    26
  • Coolant Delivery
    External
  • Shank Type
    Round
  • Flute Length
    3-5/16, 2-15/16 in, 2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/16 in, 3-1/2 in, 3-3/16 in, 3-3/4 in, 3-5/8 in, 3-7/16 in, 3-7/8 in
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-7/8 in, 4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in, 4-7/8 in, 5 in, 5-1/4 in, 5-1/8 in
  • Drill Bit Size
    A - Z
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/16 to 1/2 in
  • Material Grade
    M7
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text