Motion
MT1218106
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, #61 Smallest Drill Bit Size, #80 Largest Drill Bit Size, 118 ° Point Angle, 20 Pieces
MI ITEM #00959937
MFR #MT1218106
Your Price$68.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, #61 Smallest Drill Bit Size, #80 Largest Drill Bit Size, 118 ° Point Angle, 20 Pieces
MI ITEM #00959937
MFR #MT1218106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.75/each(List $96.25)

Overview

Mfr description
18106 8030 HSS DRL SET 24HD 61-80

Specifications

  • Smallest Drill Bit Size
    #61
  • Largest Drill Bit Size
    #80
  • Material
    HSS Black Oxide
  • Number Of Pieces
    20
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text