Motion
MT1218107
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
Mi Item #00959942
MFR #MT1218107
Price$227.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
Mi Item #00959942
MFR #MT1218107

Mfr description
18107 8030 METRIC DRL SET 26HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.48/each

Specifications

Dimensions

  • Increments
    5 mm
  • Largest Drill Bit Size
    13 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Coolant Delivery
    External
  • Material
    HSS Black Oxide
  • Number Of Pieces
    25
  • Point Angle
    118 °
  • Series
    8030
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)