Motion
MT1218108
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1 mm Smallest Drill Bit Size, 7 mm Largest Drill Bit Size, 118 ° Point Angle, 13 Pieces
Mi Item #00959948
MFR #MT1218108
Price$74.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Black Oxide Material, 1 mm Smallest Drill Bit Size, 7 mm Largest Drill Bit Size, 118 ° Point Angle, 13 Pieces
Mi Item #00959948
MFR #MT1218108

Mfr description
18108 8030 METRIC DRL SET 28HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.47/each

Specifications

Dimensions

  • Increments
    5 mm
  • Largest Drill Bit Size
    7 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Material
    HSS Black Oxide
  • Number Of Pieces
    13
  • Point Angle
    118 °
  • Series
    8030
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)