Overview
Mfr description
18109 8040R 8PC S&D DRL SET RND
- Expands the size range capacity of 1/2" drill chucks
- 118° point angle For drilling a wide range of materials of low- to medium-tensile strength
- Bit sizes: 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- Manufacturer: Morse Cutting Tools
Specifications
- MaterialHigh Speed Steel
- Number Of Pieces8
- Shank Type1/2 in Straight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data