Motion
MT1218110
Ambore™ 8040 Silver and Deming Drill Bit Set—8-Piece Jobber Length, Reduced Shank, HSS—Size Range: 9/16 in to 1 in
Mi Item #00959962
MFR #MT1218110
Price$417.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambore™ 8040 Silver and Deming Drill Bit Set—8-Piece Jobber Length, Reduced Shank, HSS—Size Range: 9/16 in to 1 in
Mi Item #00959962
MFR #MT1218110

Mfr description
18110 8040 8PC S&D DRL SET-3 FLAT
  • Expands the size range capacity of 1/2" drill chucks
  • For drilling a wide range of materials of low- to medium-tensile strength
  • 3-flat shank for positive hold
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.42/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    8
  • Shank Type
    1/2 in 3-Flats
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)