1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Siemens
17FSF92WA
Non-Fusible Combination Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00959989
MFR #
17FSF92WA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Siemens 17FSF92WA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Siemens
17FSF92WA
Non-Fusible Combination Starter - Three Phase, 3 Pole, 575 V
MI ITEM #
00959989
MFR #
17FSF92WA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Enclosure Type
NEMA 4/4X
Horsepower Rating Normal Duty
20 hp @ 460 V
Number Of Poles
3
Phase
Three Phase
Voltage
575 V
Overview
Mfr description
17FSF92WA STARTER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought