Motion
MT1218143
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #00960121
MFR #MT1218143
List Price$133.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 3/8 in Largest Drill Bit Size, 118 ° Point Angle, 21 Pieces
MI ITEM #00960121
MFR #MT1218143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.45/each for your price

Overview

Mfr description
18143 8030 DRILL SET 2HD BRITE

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    3/8 in
  • Increments
    1/64 in
  • Material
    HSS Bright Finish
  • Number Of Pieces
    21
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought