Motion
MT1218144
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
MI ITEM #00960127
MFR #MT1218144
Your Price$191.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 29 Pieces
MI ITEM #00960127
MFR #MT1218144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.58/each(List $220.31)

Overview

Mfr description
18144 8030 DRILL SET 5HD BRITE

Specifications

  • Smallest Drill Bit Size
    1/16 in
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/64 in
  • Material
    HSS Bright Finish
  • Number Of Pieces
    29
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text