Motion
MT1218145
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #00960132
MFR #MT1218145
Price$112.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 15 Pieces
MI ITEM #00960132
MFR #MT1218145

Mfr description
18145 8030 DRILL SET 6HD BRITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.75/each

Specifications

Dimensions

  • Increments
    1/32 in
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Material
    HSS Bright Finish
  • Number Of Pieces
    15
  • Point Angle
    118 °
  • Series
    8030
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)