Motion
MT1218146
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
MI ITEM #00960137
MFR #MT1218146
Your Price$159.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, #1 Smallest Drill Bit Size, #60 Largest Drill Bit Size, 118 ° Point Angle, 60 Pieces
MI ITEM #00960137
MFR #MT1218146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.90/each(List $183.89)

Overview

Mfr description
18146 8030 DRILL SET 8HD BRITE

Specifications

  • Smallest Drill Bit Size
    #1
  • Largest Drill Bit Size
    #60
  • Material
    HSS Bright Finish
  • Number Of Pieces
    60
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought