Motion
MT1218147
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 118 ° Point Angle, 26 Pieces
MI ITEM #00960141
MFR #MT1218147
Your Price$173.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Straight Shank Jobbers Length Drill Bit Set - 8030 Series, HSS Bright Finish Material, 118 ° Point Angle, 26 Pieces
MI ITEM #00960141
MFR #MT1218147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.81/each(List $199.89)

Overview

Mfr description
18147 8030 DRILL SET 15HD BRITE

Specifications

  • Material
    HSS Bright Finish
  • Number Of Pieces
    26
  • Shank Type
    Straight
  • Point Angle
    118 °
  • Series
    8030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text