Motion
MT1218166
Jobber Length Drill Bit Set - High Speed Steel Material, 29 Pieces
Mi Item #00960226
MFR #MT1218166
Price$330.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, 29 Pieces
Mi Item #00960226
MFR #MT1218166

Mfr description
18166 8070 COB DRL SET 5CD 29PCS
  • Cobalt steel offers increased hardness, toughness, wear- and heat-resistance
  • 135° self-centering split point eliminates “walking” and reduces thrust
  • For drilling tough, high tensile strength materials that generate higher cutting temperatures including high alloy steels, ferrous castings, titanium, iconel, stainless steel and other difficult-to-drill materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.65/each

Specifications

Details

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)