Motion
MT1218177
29 Pc. 1/16″ - 1/2″ by 64ths HSS Bright Screw Machine Drill Set
Mi Item #00960257
MFR #MT1218177
Price$161.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29 Pc. 1/16″ - 1/2″ by 64ths HSS Bright Screw Machine Drill Set
Mi Item #00960257
MFR #MT1218177

Mfr description
18177 8090 SCR MACH HSS 5SM 29PC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.89/each

Specifications

Dimensions

  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Manufacturer Upc Number
    23241606
  • Material
    HSS
  • Number Of Pieces
    29
  • Point Angle  
    118 °
  • Series
    8090
  • Shank Type
    Round
  • UPC_NO
    23241606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)