Motion
MULTI-LUBE A DRUM

LUBRIPLATE LUBRICANTS CO
MULTI-LUBE A DRUM

MULTI-LUBE A Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Not Food Grade, Water Resistant, -20 to +210 °F
MI ITEM #00960873
MFR #MULTI-LUBE A DRUM
Price$1,420.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
MULTI-LUBE A DRUM

MULTI-LUBE A Multipurpose Grease - Extreme Pressure, Petroleum-Based, Anhydrous Calcium-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, Beige Color, Not Food Grade, Water Resistant, -20 to +210 °F
MI ITEM #00960873
MFR #MULTI-LUBE A DRUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,420.65/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    Plain and anti-friction bearings, cams, slides and open gears, wet applications
  • Base Type
    Anhydrous Calcium
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Anhydrous Calcium-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    138°C/280 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215418305
  • Max Operating Temperature
    210 °F
  • Min Operating Temperature
    -20 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Series
    MULTI-LUBE A
  • Temperature Range
    -20 to +210 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215418305
  • Viscosity
    95
  • Water Resistance
    Water Resistant

Overview

Mfr description
MULTI-LUBE A 120 LB DRUM
  • Multi-purpose grease
  • Non-corrosive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought