Specifications
Dimensions
- Package Size1 gal (US)
Details
- Chemical BaseIsopropanol
- ColorTransparent
- Cure Time30 s
- FlammabilityFlammable
- For Use WithCyanoacrylate
- Package TypeCan
- Product FormLiquid
- TypeAccelerator
- UPC_NO079340183902
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)