1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
426
Prism Cyanoacrylate Adhesive - Black, 20 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
00960954
MFR #
426
Price
$33.07
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 426
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
426
Prism Cyanoacrylate Adhesive - Black, 20 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
00960954
MFR #
426
Mfr description
229732 18398 426 PRISM 20 GR TB
Black, rubber toughened, one part, room temperature cure, instant adhesive designed for bonding porous, metal, rubber and selected plastics where running of adhesive is not permissible
Excellent peel, impact and sheer strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$33
.07
/each
Add to Cart
Specifications
Dimensions
Package Size
20 g
Weight
0.06 lbs
Details
Color
Black
Cure Time
24 hr
Fixture Time
20 sec
Material Comp
Rubber Toughened
Package Type
Tube
Product Form
Liquid
UPC_NO
079340183988
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items