Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Oil Seal - Solid, 1.890 in Shaft Dia., 2.440 in OD, 0.405 in Overall Width, HMSA23 Design, EPDM Lip Material
Mi Item #00961140
MFR #18443

Mfr description
18443 OIL SEAL
  • Metal-Cased With Stepped I.D.
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip")
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    2.440 in
  • Overall Width
    0.405 in
  • Shaft Diameter
    1.890 in
  • Weight
    0.20 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Description Keyword
    HMSA23 Design
  • Design Type
    HMSA23
  • Lip Material
    EPDM
  • Manufacturer Upc Number
    085311176668
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)