Motion
METAL WORKING FLUID 11OZ SPRAY

LUBRIPLATE LUBRICANTS CO
METAL WORKING FLUID 11OZ SPRAY

Metal Working Series Lubricant - No, 12 oz, Aerosol Can, White Color
Mi Item #00961463
MFR #METAL WORKING FLUID 11OZ SPRAY
Price$30.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
METAL WORKING FLUID 11OZ SPRAY

Metal Working Series Lubricant - No, 12 oz, Aerosol Can, White Color
Mi Item #00961463
MFR #METAL WORKING FLUID 11OZ SPRAY

Mfr description
METAL WORKING FLUID 12OZ 18563
  • Does not contain Fluorocarbons
  • Does not contain 1,1,1 Trichloroethane
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.44/each

Specifications

Dimensions

  • Container Size
    12 oz
  • ISO Grade
    32
  • Overall Height
    8 in
  • Overall Width
    8.5 in
  • SAE Grade
    10
  • Shelf Life
    10 yr
  • Specific Gravity
    0.906
  • Weight
    1.00 lbs

Details

  • Application
    Metal working fluid applications such as drilling, sawing, tapping, grinding, thread chasing, pipe cutting
  • Base Type
    Mineral
  • Color
    White
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Aerosol Can
  • Features & Benefits
    •Does not contain Fluorocarbons •Does not contain 1,1,1 Trichloroethane
  • Flammability
    Flammable
  • Flash Point
    154°C/310 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215218509
  • Pour Point
    -40°C/-40 °F
  • Product Types
    Metal Working Fluid
  • Series
    Metal Working
  • Type
    Lubricant
  • UPC_NO
    089215218509
  • Viscosity
    32
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)