Motion
18576
Tak Pak Adhesive Accelerator - Acetone Base, Can, 1 gal
MI ITEM #00961479
MFR #18576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tak Pak Adhesive Accelerator - Acetone Base, Can, 1 gal
MI ITEM #00961479
MFR #18576

Mfr description
135269 18576 7452 TAK PAK ACCELERATOR
  • Increases cure speed of Loctite® instant adhesive and has aggressive cleaning properties
  • Excellent for cosmetic applications, for clear and transparent adhesive beads or fillets
  • Suitable for securing wires or coils to PCBs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Chemical Base
    Acetone
  • Color
    Yellow
  • Cure Time
    30 s
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Can
  • Product Form
    Liquid
  • Type
    Accelerator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)