Motion
MAG-00 2LB BTL
MAG Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant, -60 to +204 °F
Mi Item #00961569
MFR #MAG-00 2LB BTL
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAG Series Multipurpose Grease - Extreme Pressure, Petroleum-Based, Lithium-Thickened Grease Composition, 00 NLGI Grade, 2 lb Size, Bottle Container, White Color, Not Food Grade, Water Resistant, -60 to +204 °F
Mi Item #00961569
MFR #MAG-00 2LB BTL

Mfr description
L0186-013 GREASE MAG-00 2LB BTL
  • Polymer shear stable
  • High film strength, low torque
  • Prevents wear, rust and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Container Size
    2 lb
  • NLGI Grade
    00
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    Centralized lubricating systems, gear cases requiring semi-fluid grease, high-speed roller bearing guide pin sleeves
  • Base Type
    Lithium 12 Hydroxy
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Lithium-Thickened Grease
  • Container Type
    Bottle
  • Dropping Point
    171°C/340 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215618613
  • Max Operating Temperature
    204 °F
  • Min Operating Temperature
    -60 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    MAG-00
  • Temperature Range
    -60 to +204 °F
  • Type
    Extreme Pressure
  • UPC_NO
    089215618613
  • Viscosity
    23
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)