Motion
18630
Grease Seal - Solid, 1.873 in Shaft Dia., 2.716 in OD, 0.281 in Overall Width, X13 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00961632
MFR #18630
Price$24.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 1.873 in Shaft Dia., 2.716 in OD, 0.281 in Overall Width, X13 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00961632
MFR #18630

Mfr description
18630 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.67/each

Specifications

Dimensions

  • Outside Diameter
    2.716 in
  • Overall Width
    0.281 in
  • Shaft Diameter
    1.873 in
  • Weight
    0.06 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400450;400451;400454;400455
  • Compatible Wear Sleeves
    99184;99187;99188;99190;99832
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    X13
  • Installation Method
    Shaft press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311020244
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)