Motion
18636
Tak Pak Adhesive Accelerator - Isopropanol Base, Aerosol Can, 0.7 fl oz
Mi Item #00961658
MFR #18636
Price$23.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tak Pak Adhesive Accelerator - Isopropanol Base, Aerosol Can, 0.7 fl oz
Mi Item #00961658
MFR #18636

Mfr description
229783 18636 712 TAK PAK ACC 0.7 FO
  • Increases cure speed of Loctite® instant adhesive
  • Excellent for cosmetic applications, for clear and transparent adhesive beads or fillets
  • Suitable for securing wires or coils to PCBs
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.79/each

Specifications

Dimensions

  • Package Size
    0.7 fl oz (US)

Details

  • Color
    Transparent
  • Cure Time
    30 s
  • Flammability
    Flammable
  • For Use With
    Cyanoacrylate
  • Package Type
    Aerosol Can
  • Type
    Accelerator
  • UPC_NO
    079340186361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)