Motion
4011
Adhesive - Cyanoacrylate Compatible, 20 g Package, 24 hr Cure Time, Transparent color
Mi Item #00961826
MFR #4011
Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Cyanoacrylate Compatible, 20 g Package, 24 hr Cure Time, Transparent color
Mi Item #00961826
MFR #4011

Mfr description
142059 18680 4011 PRISM 20 GR BO
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$50.52/each

Specifications

Dimensions

  • Package Size
    20 g
  • Shear Strength
    0.1 N/mm²

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Material Comp
    Cyanoacrylate
  • Operating Temperature Range
    -65 to +180 °F
  • Package Type
    Bottle
  • UPC_NO
    079340186804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)