Specifications
Dimensions
- Cylinder Size3.2500 in;4.0000 in
Details
- Cylinder Application TypeNFPA Tie-Rod
- For Use WithTaskmaster Pneumatic Cylinder
- Hardware TypeRod Eye
- MaterialSteel
- Mounting TypeRod End
- Replacement Part TypeRod End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)