Motion
4031
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00961835
MFR #4031
Price$64.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #00961835
MFR #4031

Mfr description
229804 18682 4031 PRISM 20 GR BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$64.57/each

Specifications

Dimensions

  • Package Size
    20 g
  • Weight
    0.08 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Bottle
  • UPC_NO
    079340186828
  • Viscosity
    1,300 (Brookfield) cP, 250 (Cone and Plate) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)