Motion
4061
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00961850
MFR #4061
Your Price$51.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00961850
MFR #4061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$51.37/each(List $62.29)

Overview

Mfr description
229806 18686 4061 PRISM 20 GR BO
  • Wicking grade, surface insensitive, one part, room temperature cure, instant adhesive designed for bonding plastics and elastomeric materials where very fast fixturing is required
  • ISO-10993 Biological Tested for medical device use

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    20 g
  • Cure Time
    24 hr
  • Viscosity
    20 to 30 (Brookfield) cP
  • Color
    Transparent
  • UPC_NO
    079340186866
  • Fixture Time
    2-10 sec
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text