Motion
R431004910

AVENTICS
R431004910

Air Piloted Valve - 4 Port, Single Pilot
Mi Item #00961860
MFR #R431004910
Price$1,334.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431004910

Air Piloted Valve - 4 Port, Single Pilot
Mi Item #00961860
MFR #R431004910

Mfr description
R431004910 VLV H-5 RELAYAIR CP W/10# CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,334.01/each

Specifications

Dimensions

  • Overall Height
    7-3/8 in
  • Overall Length
    7-3/4 in
  • Overall Width
    4-3/8 in
  • Port 1 Size/Type
    1/4 NPT (Inlet)
  • Port 2 Size/Type
    3/8 NPT (outlet)
  • Port 3 Size/Type
    1/4 NPT (Exhaust)

Details

  • Maximum Operating Pressure
    200 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    4
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    Maximum of +200 psi
  • Operating Temperature Range
    -40 to +160 °C
  • Set Pressure Range
    Maximum of +140 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)