1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
4981
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00961887
MFR #
4981
Your Price
$610.74
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 4981
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
4981
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00961887
MFR #
4981
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price
$610.74
/each
(List
$732.88
)
Qty
Add to Cart
Overview
Mfr description
229813 18695 4981 SUPRBNDR 1 LB BO
Specifications
Package Type
Bottle
Package Size
1 lb
Cure Time
24 hr
Viscosity
500 to 600 (Brookfield) cP
Color
Transparent
UPC_NO
079340186958
Weight
1.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data