Motion
SI 5699
Gasket Sealant - Paste, Gray Color, 70 ml, Tube
Mi Item #00961963
MFR #SI 5699
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Gray Color, 70 ml, Tube
Mi Item #00961963
MFR #SI 5699

Mfr description
135275 18718 5699 GREY RTV 70ML TB/CG
  • High Performance RTV Silicone Gasket Maker is a one-part RTV silicone that remains flexible and withstands high vibration
  • Designed for high-torque applications
  • Withstands temperatures from -75°F to 625°F (-59°C to 329°C) intermittent
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Package Size
    70 ml
  • Specific Gravity
    1.45

Details

  • Application
    Sealing
  • Chemical Base
    Oxime Silicone
  • Color
    Gray
  • Container Capacity
    80 mL
  • Cure Time
    24 hrs
  • Fixture Time
    30 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +625 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Standards Met
    CFIA
  • Substrate
    Transmissions and Cast Metal Housings
  • UPC_NO
    079340187184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)